
Versitile Full Motion Television Mount for 17 to 42 Inch Televisions
Mfr # GML-622
Zoro # G821738936
product price: $23.99
/eaKey Features
Length
18 in
Height
8.75 in
Material
Metal
Width
8.8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GML-622
Zoro #
G821738936
UPC #
013964946567
Country of Origin
China
Dimensions
Length
18 in
Height
8.75 in
Width
8.8 in
Details
Item
Full TV Mount
Material
Metal
Color
Black
Description
This MegaMount offers the convenience of motion along with the security of stability. This reliable full motion television mount is ideal for LCD, LED or Plasma Televisions between 17" and 42". With a weight capacity of and impressive 55 lbs. this mount can be utilized with most modern television models within this wide size range. The included installation manual will aid you in having an easy experience installing this mount if you choose to do the work yourself. Of course if you can choose to share the joy of this mount installation with a professional installer and just get right to enjoying your newly mounted television! Features: Fits most 17" - 42" LCD, LED and Plasma Televisions Tilt: +5 degrees ~ -12 Degrees Swivel: 180 Degrees Distance from the wall: 68.5mm - 346.5mm Smooth Matt Black Finish VESA: 200x200 / 200x100 / 100x100 / 75x75mm Weight Capacity: Max 55 lbs. Magnet Bubble Level Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.