Zoro Homepage

Portable Patient Transport Unit, 40 in. W

  • Mfr # 73252

  • Zoro # G1823809


product price: $36.39
/ea

Key Features

Length
80 in
Weight Capacity
1,000 lb
Width
40 in
Height
5/64 in
Overall Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73252
Zoro #
G1823809
UPC #
747036732528
Country of Origin
China

Dimensions

Length
80 in
Width
40 in
Height
5/64 in
Overall Height
1/16 in
Overall Length
80 in
Overall Width
40 in

Details

Item
Portable Patient Transport Unit
Weight Capacity
1,000 lb
Color
White
Straps Count
7
Handles
Yes
Strapping Type
Nylon Web
Industry Type
Healthcare
Material
Non-Woven Polypropylene
Product Type
Portable Patient Transport Unit
Load Capacity
1,000 lb

Description

Portable Patient Transport Unit, Height 5/64 in, Length 80 in, Width 40 in, Material Non-Woven Polypropylene, Handles Yes, Color White, Straps Count 7, Strapping Type Nylon Web, Weight Capacity 1,000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.