Zoro Homepage

Portable Patient Transport Unit, 80 in. L

  • Mfr # 73250

  • Zoro # G1823827


product price: $40.59
/ea

Key Features

Length
80 in
Height
5/64 in
Weight Capacity
1,000 lb
Width
40 in
Overall Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73250
Zoro #
G1823827
UPC #
747036732504
Country of Origin
China

Dimensions

Length
80 in
Height
5/64 in
Width
40 in
Overall Height
1/16 in
Overall Length
80 in
Overall Width
40 in

Details

Item
Portable Patient Transport Unit
Weight Capacity
1,000 lb
Color
Gray
Straps Count
7
Industry Type
Healthcare
Strapping Type
Nylon Web
Material
Non-Woven Polypropylene
Handles
Yes
Load Capacity
1,000 lb
Product Type
Portable Patient Transport Unit

Description

Portable Patient Transport Unit, Height 5/64 in, Length 80 in, Width 40 in, Material Non-Woven Polypropylene, Handles Yes, Color Gray, Straps Count 7, Strapping Type Nylon Web, Weight Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.