Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-Powered Pressure Washer, 56 V

  • Mfr # 6REPLACEMENT-AUTO-RD

  • Zoro # G414802730


product price: $9.99
/ea

Key Features

Number of Pieces
12
Shank Shape
Hex
Number of Drill Bits Included
0
Driver Bits Included
F6, PH2, Philips PH1, SQ2, Square F4, Torx TX10, TX15, TX20, TX25, TX27, TX30
Bit Industry Size
PH1, PH2, S2, TX10, TX15, TX20, TX25, TX27, TX30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6REPLACEMENT-AUTO-RD
Zoro #
G414802730
UPC #
831044006303
Country of Origin
United States

Dimensions

Bit Industry Size
PH1, PH2, S2, TX10, TX15, TX20, TX25, TX27, TX30

Details

Item
Driver Bit Set
Number of Pieces
12
Shank Shape
Hex
Number of Drill Bits Included
0
Driver Bits Included
F6, PH2, Philips PH1, SQ2, Square F4, Torx TX10, TX15, TX20, TX25, TX27, TX30
Compatible Product Type
1/4 in Adapters, Megapro Multi-Bit Drivers
Tip Type
Standard
Series
Automotive Ratcheting Driver
Number of Bit Holders Included
0
Number of Driver Bits Included
12
Number of Nutsetters Included
0
Number of Sockets Included
0
Head Style
Phillips, Square, Torx(R)
Product Type
Driver Bit Set

Description

Replacement Bit Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.