Hex, Spanner, Tamper Proof Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7

  • Mfr # 211R2CTPRD-B

  • Zoro # G5380514


product price: $65.99
/ea

Key Features

Drive Size
1/4 in
Bit Style
Hex, Spanner, Tamper Proof Torx(R)
Overall Length
8 1/2 in
Number of Pieces
7
Features
Bit Storage In Handle, 28-Tooth Rachet Design, Triax 1120 and Versollan Rubber Handle, Palm Saver End Cap, Ratcheting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
211R2CTPRD-B
Zoro #
G5380514
UPC #
831044002411
Country of Origin
Canada

Dimensions

Drive Size
1/4 in
Overall Length
8 1/2 in
Sizes Included
Spanner: #6 + #8 + #10 + #12, Tamper Resistant Hex: 1/8 in + 9/64 in, Tamper Resistant Torx: TR10 + TR15 + TR20 + TR25 + TR27 + TR30
Shank Length
3 in
For Fastener Size
1/4 in
Tip Size
#10, #12, #6, #8, 1/8 in, 9/64 in, TR10, TR15, TR20, TR25, TR27, TR30

Details

Item
Multi-Bit Screwdriver
Bit Style
Hex, Spanner, Tamper Proof Torx(R)
Number of Pieces
7
Features
Bit Storage In Handle, 28-Tooth Rachet Design, Triax 1120 and Versollan Rubber Handle, Palm Saver End Cap, Ratcheting
Includes
Nutdriver 1/4 in
Measurement Type
Metric
Finish
Black Oxide
Screwdriver and Nut Driver Grouping
Screwdrivers
Single End/Double End
Double End
Primary Application
Security Fasteners
Driver Type
13-in-1
Handle Design
Ergonomic
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Tip Style Group
Hex, Spanner, Tamper Resistant Star
Screwdriver Bit Material
S2 Steel
Screwdriver Tip Style
Hex/Spanner/Tamper Resistant Torx(R)
Insulated
No
ESD Safe
No
Bit Retainer Type
Quick-Change Ball Bearing
Handle Material
Multicomponent
Shank Type
Solid
Ratcheting
Yes
Tether Style
Tether Capable
Number of Bits
12
Magnetized Tip
No
Replaceable Shank
No
Bit Storage
In Handle
Container Type
Box
Corrosion Resistant
Yes
Grip Style
Cushion, Molded
Number of Tips
6
For Screw Type
Spanner
Non-Sparking
No
Bit Material
S2 Steel
Tether Ready
No
Single/Double End Bits
Double End
Handle Type
Molded
Tip Style
Spanner, Security Hex, Security Torx
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Series
Ratcheting Tamperproof Driver
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Included

Description

This Megapro Hex, Spanner, Tamper Proof Torx Bit Multi-Bit Screwdriver is the perfect tool for all your security fastener needs. The hex bit allows you to apply high torque when working with bolts and screws. The spanner bit provides the added benefit of allowing you to remove nails and other items from walls. This tamper proof torx bit screwdriver has a quick change retainer that allows you to switch between bits quickly and easily. With an overall length of 8 1/2 in., this screwdriver has a drive size of 1/4 in. and comes with seven pieces. When it comes to tools, nothing beats the convenience and versatility of the Megapro Hex, Spanner, Tamper Proof Torx Bit Multi-Bit Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.