Zoro Homepage

Impact Bit, Phillips, 2"

  • Mfr # 9BP-I-P2422D

  • Zoro # G3713635


product price: $12.79
/ea

Key Features

Overall Length
2 in
Material
Steel
Finish
Black Oxide
Bit Length
2 in
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9BP-I-P2422D
Zoro #
G3713635
UPC #
831044009786
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in
Bit Length
2 in
Size
2 in

Details

Item
Impact Bit
Material
Steel
Finish
Black Oxide
Number of Points
4
SAE or Metric
Metric
Impact Rated
No

Description

Impact Bit, Overall Length 2 in, Steel, Black Oxide, Impact Rated No, Bit Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.