Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Bit, Square, 2", Number of Points: 4

  • Mfr # 9BP-I-S253

  • Zoro # G3713641


product price: $20.99
/ea

Key Features

Overall Length
2 in
Material
Steel
Finish
Black Oxide
SAE or Metric
Metric
Bit Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9BP-I-S253
Zoro #
G3713641
UPC #
831044009779
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in
Bit Length
2 in
Size
2"

Details

Item
Impact Bit
Material
Steel
Finish
Black Oxide
SAE or Metric
Metric
Impact Rated
No
Number of Points
4

Description

The Megapro 9BP-I-S253 Impact Bit is the ideal tool for use in tight spaces. The square impact bit measures 2" in length and has a number of points of 4. Made from durable steel, this black oxide finish ensures long life. Its overall length is 2 in., with a bit length of 2". If you are looking for an impact bit that can be used in tight spaces, the Megapro 9BP-I-S253 Impact Bit is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.