Impact Bit, Torx, 2"
Mfr # 9BP-I-T520525
Zoro # G3713617
product price: $13.45
/eaKey Features
Overall Length
2 in
Material
Steel
Finish
Black Oxide
Impact Rated
No
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9BP-I-T520525
Zoro #
G3713617
UPC #
831044009809
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 in
Size
2 in
Bit Length
2 in
Details
Item
Impact Bit
Material
Steel
Finish
Black Oxide
Impact Rated
No
SAE or Metric
Metric
Number of Points
4
Description
Impact Bit, Overall Length 2 in, Steel, Black Oxide, Impact Rated No, Bit Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.