Multi-bit Screwdriver
Mfr # 6KIT2-B
Zoro # G416318864
product price: $40.49
/eaKey Features
Tip Size
Hex-Pin: 1/8" + 9/64" + 5/32" + 3/16", Phillips: #0 + #1 + #2 + #3, Slotted: #4 + #6 + #0 + #3, Spanner: #6 + #8 + #10 + #12, Square: #0 + #3 + #1 + #2, Torx-Pin: #10 + #15 + #20 + #25 + #27 + #30, Torx: #10 + #15 + #20 + #25
Sizes Included
Hex-Pin: 1/8" + 9/64" + 5/32" + 3/16", Phillips: #0 + #1 + #2 + #3, Slotted: #4 + #6 + #0 + #3, Spanner: #6 + #8 + #10 + #12, Square: #0 + #3 + #1 + #2, Torx-Pin: #10 + #15 + #20 + #25 + #27 + #30, Torx: #10 + #15 + #20 + #25
Drive Size
1/4 in
Handle Material
Multicomponent
Shank Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6KIT2-B
Zoro #
G416318864
UPC #
831044006631
Country of Origin
United States
Dimensions
Tip Size
Hex-Pin: 1/8" + 9/64" + 5/32" + 3/16", Phillips: #0 + #1 + #2 + #3, Slotted: #4 + #6 + #0 + #3, Spanner: #6 + #8 + #10 + #12, Square: #0 + #3 + #1 + #2, Torx-Pin: #10 + #15 + #20 + #25 + #27 + #30, Torx: #10 + #15 + #20 + #25
Sizes Included
Hex-Pin: 1/8" + 9/64" + 5/32" + 3/16", Phillips: #0 + #1 + #2 + #3, Slotted: #4 + #6 + #0 + #3, Spanner: #6 + #8 + #10 + #12, Square: #0 + #3 + #1 + #2, Torx-Pin: #10 + #15 + #20 + #25 + #27 + #30, Torx: #10 + #15 + #20 + #25
Drive Size
1/4 in
Overall Length
8 1/2 in
Shank Length
2 5/8 in
Details
Item
Multi-bit Screwdriver
Handle Material
Multicomponent
Shank Material
Alloy Steel
Number of Pieces
6
Includes
1/4" Socket Adapter, 6" Aluminum Extension, Spanner Tamperproof Single-Ended Bit 14, Star (Torx) Pin Tamperproof Double-Ended Bit 27-30, 9-40
Tip Style
Slotted, Security Hex, Phillips, Spanner, Square, Security Torx
Bit Retainer Type
Ball Bearing
Single/Double End Bits
Double End, Single End
Bit Material
S2 Steel
Series
Original & Tamperproof
Container Type
Box
Grip Style
Knurled
Number of Tips
32
Bit Storage
In Handle
Handle Shape
Straight
Description
Multi-bit Screwdriver, Tip Size Hex-Pin: 1/8 In. + 9/64 In. + 5/32 In. + 3/16 In., Phillips: #0 + #1 + #2 + #3, Slotted: #4 + #6 + #0 + #3, Spanner: #6 + #8 + #10 + #12, Square: #0 + #3 + #1 + #2, Torx-Pin: #10 + #15 + #20 + #25 + #27 + #30, Torx: #10 + #15 + #20 + #25, Tip Style Slotted, Security Hex, Phillips, Spanner, Square, Security Torx, Ball Bearing, Knurled, Bit Material S2 Steel, Bit Storage In Handle, Double End, Single End, Shank Length 2 5/8 in, Shank Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.