Zoro Homepage

Multi-bit Screwdriver

  • Mfr # 6KIT3-B

  • Zoro # G516318863


product price: $42.29
/ea

Key Features

Includes
1/4" Socket Adapter, 6" Aluminum Extension, Spanner Tamperproof Single-Ended Bit 14, Star (Torx) Pin Tamperproof Double-Ended Bit 27-30, 9-40
Sizes Included
Hex: 1/8 in + 9/64 in + 5/32 in + 3/16 in, Spanner #6 + #8 + #10 + #12, Tamper Resistant Torx: TR10 + TR15 + TR20 + TR25 + TR27 + TR30, Torx Plus: TP10 + TP15 + TP20 + TP25 + TP27 + TP30, Torx: TS4 + TS6 + TS8 + TS10, Tri-Wing TW2 + TW3 + TW4 + TW5
Number of Pieces
6
Bit Retainer Type
Ball Bearing
Tip Style
Security Hex, Spanner, Torq-Set, Security Torx, Tri-Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KIT3-B
Zoro #
G516318863
UPC #
831044006648
Country of Origin
United States

Dimensions

Sizes Included
Hex: 1/8 in + 9/64 in + 5/32 in + 3/16 in, Spanner #6 + #8 + #10 + #12, Tamper Resistant Torx: TR10 + TR15 + TR20 + TR25 + TR27 + TR30, Torx Plus: TP10 + TP15 + TP20 + TP25 + TP27 + TP30, Torx: TS4 + TS6 + TS8 + TS10, Tri-Wing TW2 + TW3 + TW4 + TW5
Shank Length
2 5/8 in
Tip Size
Hex: 1/8 in + 9/64 in + 5/32 in + 3/16 in, Spanner #6 + #8 + #10 + #12, Tamper Resistant Torx: TR10 + TR15 + TR20 + TR25 + TR27 + TR30, Torx Plus: TP10 + TP15 + TP20 + TP25 + TP27 + TP30, Torx: TS4 + TS6 + TS8 + TS10, Tri-Wing TW2 + TW3 + TW4 + TW5
Drive Size
1/4 in
Overall Length
8 1/2 in

Details

Includes
1/4" Socket Adapter, 6" Aluminum Extension, Spanner Tamperproof Single-Ended Bit 14, Star (Torx) Pin Tamperproof Double-Ended Bit 27-30, 9-40
Number of Pieces
6
Bit Retainer Type
Ball Bearing
Tip Style
Security Hex, Spanner, Torq-Set, Security Torx, Tri-Wing
Handle Material
Multicomponent
Shank Material
Alloy Steel
Item
Multi-bit Screwdriver
Container Type
Box
Single/Double End Bits
Double End, Single End
Bit Material
S2 Steel
Series
Tamperproof & Tamperproof 2
Handle Shape
Straight
Grip Style
Knurled
Bit Storage
In Handle
Number of Tips
32

Description

Multi-bit Screwdriver, Tip Size Hex: 1/8 in + 9/64 in + 5/32 in + 3/16 in, Spanner #6 + #8 + #10 + #12, Tamper Resistant Torx: TR10 + TR15 + TR20 + TR25 + TR27 + TR30, Torx Plus: TP10 + TP15 + TP20 + TP25 + TP27 + TP30, Torx: TS4 + TS6 + TS8 + TS10, Tri-Wing TW2 + TW3 + TW4 + TW5, Tip Style Security Hex, Spanner, Torq-Set, Security Torx, Tri-Wing, Ball Bearing, Knurled, Bit Material S2 Steel, Bit Storage In Handle, Double End, Single End, Shank Length 2 5/8 in, Shank Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.