Zoro Homepage

Multi-Bit Screwdriver, L:9.75", 13pc

  • Mfr # 211R1C36RD

  • Zoro # G914795785


product price: $60.49
/ea

Key Features

Drive Size
1/4 in
Overall Length
9 3/4 in
Number of Pieces
13
Includes
(6) Star Screwdriver Bits
Measurement Type
SAE, Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211R1C36RD
Zoro #
G914795785
UPC #
831044001636
Country of Origin
Canada

Dimensions

Drive Size
1/4 in
Overall Length
9 3/4 in
Shank Length
3 in
Sizes Included
1 in
For Fastener Size
1 in
Tip Size
1 in

Details

Item
Multi-Bit Screwdriver
Number of Pieces
13
Includes
(6) Star Screwdriver Bits
Measurement Type
SAE, Torx
Handle Material
Multicomponent
Number of Bits
13
Bit Material
Steel
Tip Style
Slotted, Hex, Phillips, Square, Torx
Grip Style
Cushion, Molded
Ratcheting
Yes
Magnetized Tip
Yes
Single/Double End Bits
Single End
Bit Retainer Type
Magnetic
Handle Type
Ratchet
For Screw Type
Phillips, Slotted, Square, Torx
Includes Magnetized Tip
Magnetized Tip Included
Series
Ratcheting Automotive Driver
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Included
Number of Tips
12
Container Type
Box
Bit Storage
In Handle
Product Type
Ratcheting
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable

Description

Multi-bit Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.