Zoro Homepage
This item is Discontinued.
Megapro Nut Driver, 3/8 to 7/16 in, Hollow, 1-1/2in 64IN1PS-PDM

Nut Driver, 3/8 to 7/16 in, Hollow, 1-1/2in (Discontinued)

  • Mfr # 64IN1PS-PDM
  • Zoro # G2013965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64IN1PS-PDM
Zoro #
G2013965
UPC #
831044006105
Country of Origin
China

Dimensions

Nut Driver Overall Length
6 in
Nut Driver Shank Length
1 1/2 in
Nut Driver Hex Size
3/8 in, 1/4 in, 5/16 in, 7/16 in
Hex Size
3/8, 1/4, 5/16, 7/16"

Details

SAE or Metric
SAE
Nut Driver Handle Color
Red with Black Grip
Insulated / Uninsulated
Uninsulated
Nut Driver Handle Design
Cushion Grip
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Shank Style
Hollow Round
Item
Nut Driver
Nut Driver Shank Material
Chrome Vanadium Steel
Nut Holding
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Nonsparking
No
Tether Style
Tether Capable

Description

Nut Driver, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.