Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in

  • Mfr # 6KIT4-B

  • Zoro # G2571055


product price: $33.99
/ea

Key Features

Drive Size
1/4 in
Bit Style
Phillips, Robertson Square Recess, Slotted, Torx(R)
Overall Length
8 1/2 in
Number of Pieces
9
Features
Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KIT4-B
Zoro #
G2571055
UPC #
831044006549
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
8 1/2 in
Sizes Included
Phillips: #0 + #1 + #2 + #3, Robertson Square Recess: #0 + #1 + #2 + #3, Slotted: #4 + #6, Torx T10 + T15 + T20 + T25
Shank Length
2 5/8 in
For Fastener Size
1/4 in
Tip Size
#0, #1, #2, #3, #4, #6, T10, T15, T20, T25

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Robertson Square Recess, Slotted, Torx(R)
Number of Pieces
9
Features
Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 Handle
Includes
Nutdriver 1/4 in , 6 in Aluminum Extension, Nylon Belt Pouch
Measurement Type
Metric
Finish
Black Oxide
Bit Retainer Type
Quick-Change
Screwdriver Tip Style
Phillips/Slotted/Square Recess/Torx(R)
Ratcheting
No
Tether Capable
Tether Capable
Tip Style Group
Crosspoint, Slotted, Square, Star
Screwdriver and Nut Driver Grouping
Screwdrivers
Driver Type
15-in-1
Shank Type
Solid
Handle Design
Ergonomic
Shank Material
Alloy Steel
Primary Application
General Purpose
Insulated
No
Screwdriver Bit Material
S2 Steel
Handle Material
Multicomponent
ESD Safe
No
Single End/Double End
Double End
Tether Style
Tether Capable
Tether Ready
No
Single/Double End Bits
Double End
Handle Type
Molded
Replaceable Shank
No
Grip Style
Molded
Number of Tips
12
Container Type
Pouch
Corrosion Resistant
No
Number of Bits
6
Tip Style
Phillips, Slotted, Square, Torx
Non-Sparking
No
Magnetized Tip
No
Bit Material
S2 Steel
Handle Shape
Straight
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Replaceable Shank Capable
Fixed Shank

Description

This Megapro Multi-Bit Screwdriver is a great addition to your tool kit. With nine different tips, you will be able to handle all of your screwdriving needs. The multi-bit screwdriver has nine pieces that are easy to change thanks to the quick change bit retainer. This screwdriver also features an overall length of 8 1/2 in., a 1/4 in. drive size and black oxide finish for added durability. It has tip sizes #0, #1, #2, #3, #4, #6, T10, T15 and T20 along with crosspoint slotted and square bits plus star bits. When it comes to finding the right tool for the job at hand look no further than this Megapro Multi-Bit Screwdriver

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.