Phillips, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8

  • Mfr # 151AUTO-B

  • Zoro # G9068832


product price: $38.99
/ea

Key Features

Drive Size
1/4 in
Bit Style
Phillips, Slotted, Torx(R)
Overall Length
8 1/2 in
Number of Pieces
8
Features
Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151AUTO-B
Zoro #
G9068832
UPC #
831044012458
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
8 1/2 in
Sizes Included
Phillips: #1 + #2, Slotted: 5.5 mm, Torx T9 + T10 + T15 + T20 + T25 + T27 + T30 + T40
Shank Length
2 5/8 in
Tip Size
#1, #2, #5.5, T10, T15, T20, T25, T27, T30, T40, T9
For Fastener Size
1/4 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Slotted, Torx(R)
Number of Pieces
8
Features
Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 Handle
Includes
Nutdriver 1/4 in , 1/4 in Socket Adaptor
Measurement Type
Metric
Finish
Black Oxide
Ratcheting
No
Tip Style Group
Crosspoint, Star, Valve Stem Slotted
Insulated
No
Primary Application
Automotive
Bit Retainer Type
Quick-Change Ball Bearing
Screwdriver Tip Style
Phillips/Slotted/Torx(R)
ESD Safe
No
Shank Material
Alloy Steel
Shank Type
Solid
Handle Material
Multicomponent
Screwdriver and Nut Driver Grouping
Screwdrivers
Single End/Double End
Double End
Handle Design
Ergonomic
Driver Type
15-in-1
Screwdriver Bit Material
S2 Steel
Tether Capable
Tether Capable
Tether Style
Tether Capable
Number of Bits
6
Bit Storage
In Handle
Grip Style
Molded
Bit Material
S2 Steel
Corrosion Resistant
No
Single/Double End Bits
Double End
Tip Style
Phillips, Slotted, Torx
Replaceable Shank
No
For Screw Type
Phillips, Slotted, Torx
Magnetized Tip
No
Container Type
Box
Number of Tips
12
Handle Type
Molded
Non-Sparking
No
Tether Ready
No
Corrosion-Resistance
Not Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Not Included

Description

When you need to have all of your bits at the ready, the Megapro 151Auto-B Multi-Bit Screwdriver is what you need. It provides quality and convenience in one compact package. The Megapro 151Auto-B has a total of eight bits that store in its handle for quick access. These bits include Phillips #1, #2, Slotted 5.5 mm, Torx T9, T10, T15, T20, T25, T27 and T30. The bit style group includes Crosspoint and Star as well as Valve Stem Slotted. Its tip size range is from #1 to #40 while its tip style group ranges from crosspoint to star and valve stem slotted. This multi bit screwdriver has an overall length of 8 1/2 in.. When it comes to getting your work done efficiently with minimal hassle or effort on your part, the Megapro 151Auto Multi Bit Screwdriver is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.