Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips, Spanner, Slotted, TORX Pin Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8

  • Mfr # 151ELEV-CH/OR-B

  • Zoro # G3120406


product price: $45.99
/ea

Key Features

Drive Size
1/4 in
Bit Style
Phillips, Spanner, Slotted, TORX Pin
Overall Length
8 1/2 in
Number of Pieces
8
Features
Hybrid Bit Load, Tamperproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151ELEV-CH/OR-B
Zoro #
G3120406
UPC #
831044012588
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
8 1/2 in
Sizes Included
Phillips: #0 + #3 + #1 + #2, Slotted: #4 + #6, Spanner: #6 + #8 + #10 + #12, Torx: T10 + T15 + T20 + T25
Shank Length
2 5/8 in
Tip Size
#0, #1, #10, #12, #2, #3, #4, #6, #8, T10, T15, T20, T25
For Fastener Size
1/4 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Spanner, Slotted, TORX Pin
Number of Pieces
8
Features
Hybrid Bit Load, Tamperproof
Includes
Nutdriver 1/4 in
Measurement Type
Metric
Finish
Black Oxide
Primary Application
Elevator Service and Repair
Handle Material
Multicomponent
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Bit Material
S2 Steel
Ratcheting
No
Tether Capable
Tether Capable
Handle Design
Ergonomic
ESD Safe
No
Shank Type
Solid
Single End/Double End
Double End
Insulated
No
Screwdriver Tip Style
Phillips/Slotted/Torx(R)
Bit Retainer Type
Quick-Change Ball Bearing
Tip Style Group
Crosspoint, Slotted, Spanner, Star
Shank Material
Alloy Steel
Driver Type
15-in-1
Tether Style
Tether Capable
Number of Bits
7
Handle Type
Molded
Number of Tips
14
Corrosion Resistant
No
Single/Double End Bits
Double End
Tether Ready
No
Tip Style
Phillips, Slotted, Spanner, Torx
Non-Sparking
No
For Screw Type
Phillips, Slotted, Spanner, Torx
Bit Material
S2 Steel
Grip Style
Molded
Bit Storage
In Handle
Container Type
Box
Replaceable Shank
No
Magnetized Tip
No
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe

Description

Multi-Bit Screwdriver, Tip Size #0, #1, #10, #12, #2, #3, #4, #6, #8, T10, T15, T20, T25, Tip Style Phillips, Slotted, Spanner, Torx, Quick-Change Ball Bearing, Molded, Bit Material S2 Steel, Bit Storage In Handle, Double End, Magnetized Tip No, Shank Length 2 5/8 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.