This item is Discontinued.

Megapro Phillips, Square, Slot, TORX Bit 5 in, Drive Size: 1/4 in , Num. of pieces:7 211R2T36RD-B

Phillips, Square, Slot, TORX Bit 5 in, Drive Size: 1/4 in , Num. of pieces:7 (Discontinued)

  • Mfr # 211R2T36RD-B
  • Zoro # G9068823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211R2T36RD-B
Zoro #
G9068823
UPC #
831044002923
Country of Origin
Canada

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Sizes Included
Phillips: #0 + #1 + #2 + #3, Robertson Square Recess: #1 + #2, Slotted: #4 + #6, Torx: T10 + T15 + T20 + T25
Shank Length
3 in
For Fastener Size
1/4 in
Tip Size
#0, #1, #2, #3, #4, #6, T10, T15, T20, T25

Details

Bit Style
Phillips, Square, Slot, TORX
Measurement Type
Metric
Finish
Natural
Number of Pieces
7
Handle Material
Multi-Component
Includes
Nutdriver 1/4 in
Handle Type
T-Handle
Driver Type
13-in-1
Shank Type
Solid
Primary Application
Industrial Use
Tether Capable
Tether Capable
Handle Design
T-Handle
Features
Ratcheting, Retractable Bit Cartridge
Shank Material
Stainless Steel
Tip Style Group
Crosspoint, Slotted, Square, Star
Bit Retainer Type
Quick Change
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Phillips/Slotted/Square Recess/Torx(R)
ESD Safe
No
Insulated
No
Screwdriver Bit Material
S2 Steel
Item
Multi-Bit Screwdriver
Single End/Double End
Double End
Ratcheting
Yes
Tether Style
Tether Capable
Single/Double End Bits
Double End
Replaceable Shank
No
Number of Bits
6
Number of Tips
12
Non-Sparking
No
Container Type
None
Corrosion Resistant
Yes
For Screw Type
Phillips, Slotted, Square, Torx
Tip Style
Phillips, Slotted, Square, Torx
Bit Storage
In Handle
Bit Material
Alloy Steel
Magnetized Tip
No
Tether Ready
No
Grip Style
Ergonomic

Description

This Megapro Multi-Bit Screwdriver has all the bits you need to get your job done. It is ideal for industrial use and has a retractable bit cartridge. The screwdriver comes with five different tip sizes, including #0, #1, #2, #3, and #4 Phillips; #1 and #2 Robertson Square Recess; and T10, T15, T20, and T25 Torx. Its ratcheting feature allows you to adjust fasteners without having to reposition the screwdriver each time. This 5 in long multi-bit screwdriver also features a quick change bit retainer system that lets you switch out bits easily. With its high quality construction and easy bit changing system, this Megapro Multi-Bit Screwdriver will make your life easier on the job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.