Zoro Homepage

Screwdriver Replacement Bit, Phillips

  • Mfr # PD0-3-C-B

  • Zoro # G5315371


product price: $3.99
/ea

Key Features

Bit Style
Phillips
Overall Length
2 1/4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD0-3-C-B
Zoro #
G5315371
UPC #
831044003043
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
2 1/4 in
Fastening Tool Tip Size
#0/#3
Point Size
#0, #3
Shank Size
1/4 in
Tip Size
#0 x #3
Bit Size Side B
#3
Bit Size Side A
#0

Details

Item
Double Ended Driver Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Finish
S2 Steel
Material
S2 Steel
Single End/Double End
Double End
Application - Tools
Hand
Impact Rated
Not Impact Rated
Fastening Tool Item
Insert Bit
For Use With
Megapro Multibit Screwdrivers
Fastening Tool Material
S2 Steel
Series
Megapro
Tip Type Side B
Standard
Measurement System
Imperial
For Tool Type
Hand
Head Style Side A
Phillips
Head Style Side B
Phillips
Tip Type Side A
Standard
End Design
Double End
Product Type
Double Ended Driver Bit
Compatible Product Type
Megapro Multibit Screwdrivers

Description

The Megapro PD0-3-C-B Screwdriver Replacement Bit is the ideal tool for use with your power drill. You can get into tight spaces with this insert bit, which has a hex shank size of 1/4 in. Made of S2 steel, the screwdriver bit is durable and corrosion resistant. It has a point size of #0 and #3, allowing you to select between small or large screws. The hex shank ensures that it will fit most power drills on the market today. This Megapro Insert Bit provides excellent performance in any situation where precision counts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.