Zoro Homepage

Screwdriver Replacement Bit, Tamperproof

  • Mfr # TDT10-15-C-B

  • Zoro # G5315335


product price: $6.49
/ea

Key Features

Bit Style
Torx(R)
Overall Length
2 1/4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDT10-15-C-B
Zoro #
G5315335
UPC #
831044003050
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
2 1/4 in
Fastening Tool Tip Size
T10, T15
Shank Size
1/4 in
Point Size
T10, T15
Tip Size
T10 x T15
Bit Size Side A
#10
Bit Size Side B
#15

Details

Item
Double Ended Driver Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
S2 Steel
Material
S2 Steel
Fastening Tool Material
S2 Steel
For Use With
Megapro Multibit Screwdrivers
Impact Rated
Not Impact Rated
Fastening Tool Item
Insert Bit
Application - Tools
Hand
Single End/Double End
Double End
Series
Megapro
Head Style Side B
Security Torx(R)
Tip Type Side B
Security
Tip Type Side A
Security
Head Style Side A
Security Torx(R)
End Design
Double End
Compatible Product Type
Megapro Multibit Screwdrivers
Measurement System
Imperial
For Tool Type
Hand
Product Type
Double Ended Driver Bit

Description

Screwdriver Replacement Bit, Torx, Point Size T10 and T15, Hex Size 1/4 In., Overall Length 2-1/4 In., S2 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.