Shop MEGAPRO

ShaftLOK 10 in Extension Black

  • Mfr # 6EXT-SL10

  • Zoro # G222649602


product price:  $31.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6EXT-SL10
Zoro #
G222649602
UPC #
-
Country of Origin
United States

Details

Item
MegaPro ShaftLOK 10" Extension Black

Description

MegaPro ShaftLOK 10 in Extension Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.