Shop MEGEFESA USA

Magefesa USA 01OPSTABO06 STAR B STAINLESS STEEL 6 QTS. F.P.C.

  • Mfr # 01OPSTABO06

  • Zoro # G603775883


product price:  $211.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01OPSTABO06
Zoro #
G603775883
UPC #
813310014694
Country of Origin
China

Description

Preserves vitamins and minerals which are usually lost with conventional cooking methods. (Pressure cooking retains important water-soluble vitamins and minerals lost in conventional cooking so meals are healthy and delicious). Reduces cooking time up to 70% so you will be using less energy and saving money. Reduced CO2 emissions. Pot and lid made of 18/10 stainless steel. Easy fit lid. Induxal high-tech base with 5 layers (encapsulated base): 18/10 stainless steel, silver, aluminum, silver and 18/10 stainless steel for even heat distribution. 3 security systems: two safety clamps, one security pressure valve and one rotating pressure valve that work indepently one from the other. Maximum regular pressure 8 PSI. Progressive lock system which prevents opening before pressure is released. Belly shape. Trivet and steamer not included. Suitable for all type of surfaces: gas, electric, ceramic and induction stoves. Dishwasher safe. Ten-year warranty. Designed and made in Spain. Family of 12-14 people.
  • Dimensions:
  • Leght: 13.75
  • Width:10
  • Height:9.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.