Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Operated Megohmmeter, 1000VDC

  • Mfr # MIT210

  • Zoro # G3170736


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
Carrying Case, Crocodile Clips, Test Lead Set
Insulation Resistance Range
10 kiloohm to 1 gigohm
Live Circuit Detection
0 to 600V AC/V DC
Output Test Voltage
1000V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIT210
Zoro #
G3170736
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
3 yr
Tool Height
1.6 in
Battery Size
AA
Manufacturer Warranty Length
3 yr
Tool Width
3.9 in
Tool Length
7.7 in

Details

Item
Megohmmeter
Power Source
Battery
Includes
Carrying Case, Crocodile Clips, Test Lead Set
Insulation Resistance Range
10 kiloohm to 1 gigohm
Live Circuit Detection
0 to 600V AC/V DC
Output Test Voltage
1000V DC
Resistance Range
0 to 100 ohm
Auto Ranging
Yes
Display
Digital LCD
Features
Alkaline or Rechargeable Batteries, Live Circuit Warning (Voltage Display) and Test Inhibit
Safety Rating
Cat III 600V
Accuracy
+/-3% +/-2 Digits
Auto Power Off
Yes
Leakage Current Range
205 mA +10 mA to 5 mA
Calibration Certificate
Not Included
Operating Voltage
600V AC/DC
CAT Safety Rating
CAT III 600V
Timed Ramp Voltage Test
No
Standards
BS 7671, VDE 0413 Part 1
Backlit Digital Display
No
Display Screen Type
LCD
Minimum DC Voltage Measured
25 V
Capacitance Auto Discharge
Yes
Number of Batteries Required
6
Insulation Resistance Resolution
0.01 ohm to 1,000 megaohm
Insulation Limit Alarm
Yes
Minimum Operating Temperature
14 Degrees F
Battery Chemistry
Alkaline
Live Circuit Voltage
Greater Than25V AC/DC
Waterproof
No
Minimum Insulation Resistance
10 kiloohm
Maximum AC Voltage Measured
600 V
Maximum Operating Temperature
131 Degrees F
Greater Than 30V Warning
No
Test Current
1 mA
Test Voltage
1,000V DC
USB Data Download Included
No
Minimum AC Voltage Measured
25 V
Maximum Insulation Resistance
1 gigohm
Display Type
Digital
Testing Functions
Continuity, Insulation
Parameters Measured
Continuity, Resistance
Pass/Fail Selection Limits
Yes
Dustproof
No
Maximum DC Voltage Measured
660 V
Bluetooth Compatible
No
PI/DAR Testing
No
Includes Batteries
Yes
Remote Test Probe Included
No
IP Rating
IP40
Resistance Accuracy
0% to 25% of Rated Voltage
Maximum Operating Temperature
131 Degrees F

Description

Megohmmeter, Backlit Digital Display No, Bluetooth Compatible No, CAT Safety Rating CAT III 600V, Calibration Certificate Available Separately, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning No, Includes Carrying Case, Crocodile Clips, Test Lead Set, Insulation Limit Alarm Yes, Maximum Insulation Resistance 1 gigohm, Minimum Insulation Resistance 10 kiloohm, PI/DAR Testing No, Parameters Measured Continuity, Insulation Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.