Zoro Homepage
This item is Discontinued.
Megger Battery Operated Megohmmeter, 500VDC MIT410-TC

Battery Operated Megohmmeter, 500VDC (Discontinued)

  • Mfr # MIT410-TC
  • Zoro # G1713083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIT410-TC
Zoro #
G1713083
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
3 yr.

Details

Item
Battery Operated Megohmmeter
Output Test Voltage
50/100/250/500VDC
Insulation Resistance Range
100 gigohm
Accuracy
+/-3% +/-2 Digits
Live Circuit Detection
0 to 600VAC/DC
Display
Digital/Analog LCD
Features
TRMS AC and DC Voltage Measurements Up to 600V
Power Source
(5) AA Batteries
Safety Rating
Cat IV 600V
Auto Power Off
Yes
Includes
Test Lead Set, Soft Canvas Carrying Bag and Instructions
Leakage Current Range
10uA to 2000uA
Auto Ranging
Yes

Description

Battery Operated Megohmmeter, Includes Test Lead Set, Soft Canvas Carrying Bag and Instructions, Power Source (5) AA Batteries, Auto Power Off Yes, Auto Ranging Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.