Shop MEGGER
See all product information
Create Account
BatteryCap.Analyzer, 240V, 1V Battery
- Mfr # BITE5-ADV
- Zoro # G415562411
product price:Â
$
8,829.99
/ea
Free Shipping & Returns
Key Features
Includes
16 GB MicroSD Card, Carry Bag, Charger, Duplex Probes with Temperature Probe, MicroSD Card USB Reader, Neck Strap, Pouch Bag, Stylus, USB Cable, Voltage Test Leads, Zero Bar
Accuracy
DC +/- 0.5 % of reading +/- 5 digits
Calibration Certificate Type
Not Certified
Tester Number of Batteries Required
1
Tester Battery Chemistry
Lithium Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BITE5-ADV
- Zoro #
- G415562411
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Battery Capacity Analyzer
- Includes
- 16 GB MicroSD Card, Carry Bag, Charger, Duplex Probes with Temperature Probe, MicroSD Card USB Reader, Neck Strap, Pouch Bag, Stylus, USB Cable, Voltage Test Leads, Zero Bar
- Accuracy
- DC +/- 0.5 % of reading +/- 5 digits
- Calibration Certificate Type
- Not Certified
- Tester Number of Batteries Required
- 1
- Tester Battery Chemistry
- Lithium Ion
- Input Voltage - Maximum
- 240 V
- Testing Functions
- AC Voltage, Cell Voltage, Ripple Voltage, Float Current, Impedance, Resistance, Temperature
- Digital Display Screen Type
- LCD Touchscreen
- Input Voltage - Minimum
- 100 V
- Includes Tester Batteries
- Batteries Included
- Parameters Measured
- Impedance, Resistance, Temperature, AC Voltage
- Batteries Tested
- Lead Acid, Lithium-Ion, NiCD
- Calibration Certificate Included
- No Certification Included
- Tester Battery Voltage
- 1V
Description
Battery Capacity Analyzers
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.