Zoro Homepage

DLRO Lead

  • Mfr # 1006-444

  • Zoro # G813365034


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Wires, (4) Terminal Duplex Probes, Lead Fitted with Indicator Lights
For Use With
Ohmmeters
Product Type
Test Leads
CAT Safety Rating
CAT III 300V
Test Lead Length
4.9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006-444
Zoro #
G813365034
UPC #
-
Country of Origin
United Kingdom

Dimensions

Test Lead Length
4.9 ft

Details

Item
Test Leads
Includes
(2) Wires, (4) Terminal Duplex Probes, Lead Fitted with Indicator Lights
For Use With
Ohmmeters
Product Type
Test Leads
CAT Safety Rating
CAT III 300V
Cable/Lead Color
Black
Compatible with Manufacturer Model Number
DLRO10, DLRO10HD, DLRO10HDX, DLRO10X
Compatible Manufacturer Model Number
DLRO10, DLRO10HD, DLRO10HDX, DLRO10X
Compatible Manufacturer Part Number
DLRO10, DLRO10HD, DLRO10HDX, DLRO10X
Compatible with Manufacturer Model No.
DLRO10, DLRO10HD, DLRO10HDX, DLRO10X
Compatible with Mfr. Model No.
DLRO10, DLRO10HD, DLRO10HDX, DLRO10X
For Use with Mfr Model Number
DLRO10, DLRO10HD, DLRO10HDX, DLRO10X
For Use With Mfr. Model Number
DLRO10, DLRO10HD, DLRO10HDX, DLRO10X
Compatible Pump Manufacturer Part Number
DLRO10, DLRO10HD, DLRO10HDX, DLRO10X
Compatible Mfr. Model Number
DLRO10, DLRO10HD, DLRO10HDX, DLRO10X

Description

Test Leads, CAT Safety Rating CAT III 300V, Cable/Lead Color Black, For Use With Ohmmeters, Includes (2) Wires, (4) Terminal Duplex Probes, Lead Fitted with Indicator Lights, Test Lead Length 4.9 ft, Product Type Test Leads, Compatible with Manufacturer Model Number DLRO10, DLRO10HD, DLRO10HDX, DLRO10X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.