Zoro Homepage

Earth Ground Resistance Tester, Digital

  • Mfr # DET2/3 EARTH TESTER, 50M KIT, LG2/P3

  • Zoro # G015694093


product price: $8,867.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Leakage Current Range
0 to 2 A
Jaw Capacity
52 mm
Current Accuracy
+/-5.00% +3 digits
Power Source
Battery
Resistance Accuracy
+/-7% +3 digits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DET2/3 EARTH TESTER, 50M KIT, LG2/P3
Zoro #
G015694093
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tool Width
11.2 in
Tool Length
12.4 in
Tool Height
7.1 in

Details

Leakage Current Range
0 to 2 A
Jaw Capacity
52 mm
Item
Earth Ground Resistance Tester
Current Accuracy
+/-5.00% +3 digits
Power Source
Battery
Resistance Accuracy
+/-7% +3 digits
Calibration Certificate
Calibration Certificate Included
Standards
BS 62305 (Lightning), BS 7430 (Earthing), BS EN50122 (Railway), IEEE Standard 81
USB Data Download Included
Yes
Battery Chemistry
Lithium Ion
Features
Automatic Test Frequency Selection, with Filters and High Current Features
Dustproof
Yes
Data Logger
Yes
Maximum Operating Temperature
104 Degrees F
Maximum Ground Resistance Measurement
200 ohm
CAT Safety Rating
CAT IV 300V
Bluetooth Compatible
No
Waterproof
Yes
Maximum Earth Voltage
50 V
Measurement Connectors
Stakeless
IP Rating
IP65
Communication Protocol
USB
Minimum Ground Resistance Measurement
0.01 ohm
Number of Digits
3
Minimum Operating Temperature
14 Degrees F
Test Voltage
12V
Display Type
Digital
Includes Software
Yes
Number of Records Stored
500
Test Current
205 mA
Tester Type
Ground Resistance Tester

Description

Earth Ground Resistance Tester, Bluetooth Compatible No, CAT Safety Rating CAT IV 300V, Calibration Certificate Calibration Certificate Included, Current Accuracy +/-5.00 Percent +3 digits, Data Logger Yes, Display Type Digital, Dustproof Yes, IP Rating IP65, Jaw Capacity 52 mm, Leakage Current Range 0 to 2 A, Maximum Earth Voltage 50 V, Maximum Ground Resistance Measurement 200 ohm, Measurement Connectors Stakeless, Minimum Ground Resistance Measurement 0.01 ohm, Number of Records Stored 500

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.