Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earth Test Kit, 98.4 ft, 164 ft

  • Mfr # ETK50

  • Zoro # G913365064


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Cable Length
98.4 ft, 164 ft
Product Type
Earth Test Kit
Cable/Lead Color
Black, Green, Red, Yellow
Compatible with Brand
Universal
Includes
(4) Earth Test Spikes, (4) Interconnection Leads, (4) Test Leads On Reel, Carrying Case, Measuring Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETK50
Zoro #
G913365064
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Length
98.4 ft, 164 ft

Details

Item
Earth Test Kit
Product Type
Earth Test Kit
Cable/Lead Color
Black, Green, Red, Yellow
Compatible with Brand
Universal
Includes
(4) Earth Test Spikes, (4) Interconnection Leads, (4) Test Leads On Reel, Carrying Case, Measuring Tape
For Use With
Earth Ground Resistance Meters

Description

Earth Test Kit, Cable Length 98.4 ft, 164 ft, Cable/Lead Color Black, Green, Red, Yellow, For Use With Earth Ground Resistance Meters, Includes (4) Earth Test Spikes, (4) Interconnection Leads, (4) Test Leads On Reel, Carrying Case, Measuring Tape, Jaw Capacity Not Applicable, Product Type Earth Test Kit, Test Box Capacity Not Applicable, Compatible with Brand Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.