Shop MEGGER
See all product information
Create Account
EarthTestKit, Blk/Grn/Rd/Ylw
- Mfr # ETK100C
- Zoro # G613365050
product price:Â
$
1,548.99
/ea
Free Shipping & Returns
Key Features
Cable Length
196.9 ft, 328.1 ft
Product Type
Earth Test Kit
Compatible with Brand
Universal
Includes
(2) Leads With Connectors and Clips, (4) Earth Test Spikes, (4) Interconnection Leads, (4) Test Leads On Reel, Carrying Case, Measuring Tape
Cable/Lead Color
Black, Green, Red, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ETK100C
- Zoro #
- G613365050
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Cable Length
- 196.9 ft, 328.1 ft
Details
- Item
- Earth Test Kit
- Product Type
- Earth Test Kit
- Compatible with Brand
- Universal
- Includes
- (2) Leads With Connectors and Clips, (4) Earth Test Spikes, (4) Interconnection Leads, (4) Test Leads On Reel, Carrying Case, Measuring Tape
- Cable/Lead Color
- Black, Green, Red, Yellow
- For Use With
- Earth Ground Resistance Meters
- Compatible Test Instruments
- Earth Ground Resistance Tester
- Compatible with Manufacturer Model Number
- 100-342, 1000-345, 1000-346, 1000-347, 1000-365, 1000-366, 1008-949, 1008-969, 1008-989, DET3TC, DET3TD
- Compatible Manufacturer Model Number
- 100-342, 1000-345, 1000-346, 1000-347, 1000-365, 1000-366, 1008-949, 1008-969, 1008-989, DET3TC, DET3TD
- For Manufacturer Part Number
- 100-342, 1000-345, 1000-346, 1000-347, 1000-365, 1000-366, 1008-949, 1008-969, 1008-989, DET3TC, DET3TD
- Compatible with Mfr. Model Number
- 100-342, 1000-345, 1000-346, 1000-347, 1000-365, 1000-366, 1008-949, 1008-969, 1008-989, DET3TC, DET3TD
- Compatible Manufacturer Part Number
- 100-342, 1000-345, 1000-346, 1000-347, 1000-365, 1000-366, 1008-949, 1008-969, 1008-989, DET3TC, DET3TD
Description
Earth Test Kit, Cable Length 196.9 ft, 328.1 ft, Cable/Lead Color Black, Green, Red, Yellow, For Use With Earth Ground Resistance Meters, Includes (2) Leads With Connectors and Clips, (4) Earth Test Spikes, (4) Interconnection Leads, (4) Test Leads On Reel, Carrying Case, Measuring Tape, Jaw Capacity Not Applicable, Product Type Earth Test Kit, Test Box Capacity Not Applicable, Compatible with Brand Universal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.