Shop MEGGER

Industrial Multi Tester

  • Mfr # 1017-031
  • Zoro # G124161776

product price: 
$
6,004.99
/ea
Free Shipping & Returns

Key Features

Maximum Capacitance Measured
1 mF
Maximum DC Voltage Measured
1,000 V
Standards
FCC, IC, IEC61010, IEC61557, IEC62446, UN ECE R100
Minimum Insulation Resistance
100 ohm
Test Voltage
1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1017-031
Zoro #
G124161776
UPC #
-
Country of Origin
United Kingdom
Item
Industrial Multi Tester
Maximum Capacitance Measured
1 mF
Maximum DC Voltage Measured
1,000 V
Standards
FCC, IC, IEC61010, IEC61557, IEC62446, UN ECE R100
Minimum Insulation Resistance
100 ohm
Test Voltage
1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC
Minimum AC Voltage Measured
10 mV
Battery Chemistry
Alkaline, Lithium, Nickel Metal Hydride
PI/DAR Testing
Yes
Display Type
Digital
Maximum Insulation Resistance
200 gigohm
Calibration Certificate Included
Traceable without Data
Display Screen Type
LCD
Digital Memory Capacity
256 MB
Data Output Type
Bluetooth, USB
Instrument Style
Handheld
Power Source
Battery, DC Adapter
Includes Software
Yes
Data Logger
Yes
Number of Batteries Required
6
IP Rating
IP54
Minimum Capacitance Measured
0.1 nF
Maximum AC Voltage Measured
1,000 V
Backlit Digital Display
Yes
USB Data Download Included
Yes
Auto Ranging
Yes
Features
Guard Terminal, Instrument Software Updates, Motor Direction of Rotation, Streamlined Test Management
Pass/Fail Selection Limits
Yes
Test Current
1 mA to 2 mA (Insulation); 20 mA/200 mA (Selectable); 200 mA DC (DLRO)
Minimum DC Voltage Measured
10 mV
Remote Test Probe Included
Yes
Resistance Accuracy
+/-0.25% rdg. +/-10 digits, +/-3% +/-2 digits (0 to 99.9 Ohms), +/-5% +/-2 digits (100 Ohms to 500 k Ohms)
Low Resistance Range
1 mohm to 10 ohm
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
14 Degrees F
Number of Records Stored
256
Includes
(6) x AA Rechargeable NiMH Batteries (Fitted), Battery Charger, Certificate of Calibration, Certificate of Test, Hook Strap Assembly, IR Lead Set (3 Grabber Clips, 3 Test Probes), Kelvin Clip Lead Set (2), Kelvin Probe Lead Set (2), Multipurpose Industrial Carrycase, PV Test Lead Set Adaptors (MC4/MC3), Quick Start Guide, Replaceable Kelvin Probe Pins (4), SP5 Remote Probe, Temperature Probe (T Type, Cat III 600V)
Alert Type
Audible
CAT Safety Rating
CAT III 600V
Testing Functions
AC Voltage, Continuity, DC Voltage, Frequency, Insulation Resistance, Low Resistance
Insulation Resistance Resolution
0.1 kiloohm
Power Source - TS Only
Battery
Minimum AC Current Measured
20 mA
Live Circuit Voltage Measurement - Maximum
1,000 V
Minimum DC Current Measured
20 mA
Operating Voltage
120V AC
Maximum AC Current Measured
200 mA
Installation Tester Socket Region
EU, US
Leakage Current Range
0.1 micron A to 2 mA
Maximum DC Current Measured
200 mA
Live Circuit Voltage Measurement - Minimum
10 mV
Power Source - old
Battery, DC Adapter

Dimensions

Test Lead Length
2 m
Tool Height
3 in
Tool Length
9 in
Battery Size
AA
Tool Width
4.1 in
Fits Chest Size
Guard Terminal, Instrument Software Updates, Motor Direction of Rotation, Streamlined Test Management

Description

Industrial Multi Tester, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT III 600V, Display Type Digital

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.