Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Ohmmeter, Digital, 9 in H, 4.1 in L

  • Mfr # DLRO2X

  • Zoro # G014795838


product price: $4,880.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
(6) 1.2 V NiMH AA 2000mAHR Batteries, 2m Kelvin Clip Lead Set, 2m Kelvin Probe Lead Set, Charger Power Supply (with Plug Adaptors), Hanging Hook and Strap, Soft Pouch, USB Memory Stick (with User Guide)
Tool Height
9 in
CAT Safety Rating
CAT III 600V, CAT IV 300V
Test Lead Length
6.6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLRO2X
Zoro #
G014795838
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tool Height
9 in
Test Lead Length
6.6 ft
Tool Width
3 in
Tool Length
4.1 in
Battery Size
AA

Details

Item
Micro Ohmmeter
Power Source
Battery
Includes
(6) 1.2 V NiMH AA 2000mAHR Batteries, 2m Kelvin Clip Lead Set, 2m Kelvin Probe Lead Set, Charger Power Supply (with Plug Adaptors), Hanging Hook and Strap, Soft Pouch, USB Memory Stick (with User Guide)
CAT Safety Rating
CAT III 600V, CAT IV 300V
Maximum Operating Temperature
122 Degrees F
Waterproof
Yes
Tester Type
Micro Ohmmeter
Test Current
1 A
Bluetooth Compatible
Yes
Minimum Insulation Resistance
1 microohm
Operating Voltage
100 to 240V AC
Display Type
Digital
Test Voltage
2.2V, 3.24V
Remote Control Compatible
No
Includes Software
Yes
Maximum Insulation Resistance
2,000 ohm
Alert Type
Digital Display, Sound
IP Rating
IP54
Testing Functions
Low Resistance
Live Circuit Voltage
Less Than600V
Data Logger
Yes
Resistance Accuracy
+/-1.00%
USB Data Download Included
Yes
Minimum Operating Temperature
32 Degrees F
Auto Ranging
Yes
Number of Records Stored
8,000,000
Calibration Certificate
Included
Standards
EMC IEC61326-1, EMC IEC61326-2-2, IEC 60529
Display Screen Type
LCD
Number of Batteries Required
6
Features
Ideal for Outdoor use with Protection Against Dust and Moisture to IP54, Noise Rejection Mode with Confidence Meter(TM)
Communication Protocol
USB
Dustproof
Yes
Number of Digits
20
Includes Batteries
Yes
Insulation Resistance Resolution
1 microohm to 2000 ohm
Battery Chemistry
Nickel Metal Hydride
Asset Tagging
Yes

Description

Micro Ohmmeter, Alert Type Digital Display, Sound, Asset Tagging Yes, Bluetooth Compatible Yes, Calibration Certificate Included, CAT Safety Rating CAT III 600V, CAT IV 300V, Communication Protocol USB, Display Type Digital, Dustproof Yes, IP Rating IP54, Insulation Resistance Resolution 1 microohm to 2000 ohm, Maximum Insulation Resistance 2,000 ohm, Minimum Insulation Resistance 1 microohm, Number of Digits 20, Number of Records Stored 8,000,000, Power Source Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.