Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Photovoltaic Kit, 1999 W/m2, DCM Meter

  • Mfr # PVK330

  • Zoro # G1862537


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Power Source
(2) AAA Batteries
Data Logging
No
Auto Power Off
Yes
Irradiance Range
0-1999 W/m
Includes
DCM340 600A AC/DC Clampmeter, PV Adaptor Test Leads, PV Kit Storage Pouch, PV Solar Connectors to 4 mm Standard Plug Test Leads, PVM210 Irradiance Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVK330
Zoro #
G1862537
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Recommended Battery Size
AAA; LR03; MN2400

Details

Item
Photovoltaic Kit
Power Source
(2) AAA Batteries
Data Logging
No
Auto Power Off
Yes
Irradiance Range
0-1999 W/m
Includes
DCM340 600A AC/DC Clampmeter, PV Adaptor Test Leads, PV Kit Storage Pouch, PV Solar Connectors to 4 mm Standard Plug Test Leads, PVM210 Irradiance Meter
Display
LCD
Minimum Operating Temperature
5 Degrees C
Open Circuit Voltage Measurement - Maximum
3 V
Insulation Resistance Resolution
0.1 ohm
Maximum Operating Temperature
40 Degrees C
Number of Batteries
4
Insulation Resistance Measurement - Maximum
400 ohm
Includes Batteries
Yes
Insulation Resistance Accuracy
+/-10 W/m² / +/-3 BTU

Description

Photovoltaic Kit, Display LCD, Open Circuit Voltage Measurement - Maximum 3 V, Insulation Resistance Measurement - Maximum 400 ohm, Datalogging No, Includes DCM340 600A AC/DC Clampmeter, PV Adaptor Test Leads, PV Kit Storage Pouch, PV Solar Connectors to 4 mm Standard Plug Test Leads, PVM210 Irradiance Meter, Includes Batteries Yes, Recommended Battery Size AAA; LR03; MN2400, Number of Batteries 4, Insulation Resistance Resolution 0.1 ohm, Insulation Resistance Accuracy +/-10 W/m� / +/-3 BTU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.