Shop MEGGER
See all product information
Create Account
Test LeadClip, 9.8ft TestLead L, Blk/Bl/Rd
- Mfr # 1008-022
- Zoro # G011229404
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Test Lead Length
9.8 ft
Compatible with Manufacturer Model Number
1016-081, 1016-086, 1016-096, 1016-106, 1016-112
Compatible Test Instruement
Insulation Testers
CAT Safety Rating
CAT IV 600V
Includes
(3) 3 kV Medium Insulated Clips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1008-022
- Zoro #
- G011229404
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Test Lead Clip
- Compatible with Manufacturer Model Number
- 1016-081, 1016-086, 1016-096, 1016-106, 1016-112
- Compatible Test Instruement
- Insulation Testers
- CAT Safety Rating
- CAT IV 600V
- Includes
- (3) 3 kV Medium Insulated Clips
- Cable/Lead Color
- Black, Blue, Red
- Compatible Series
- MIT1015, MIT1025/2, MIT515/2, MIT525/2, S1-1068/2, S1-568/2
- Product Type
- Test Lead Clip
- Compatible with Series
- MIT1015, MIT1025/2, MIT515/2, MIT525/2, S1-1068/2, S1-568/2
- Compatible Manufacturer Part Number
- 1016-081, 1016-086, 1016-096, 1016-106, 1016-112
- Compatible Manufacturer Model Number
- 1016-081, 1016-086, 1016-096, 1016-106, 1016-112
Dimensions
- Test Lead Length
- 9.8 ft
Description
Test Lead Clip, CAT Safety Rating CAT IV 600V, Cable/Lead Color Black, Blue, Red, For Use With Insulation Testers, Includes (3) 3 kV Medium Insulated Clips, Test Lead Length 9.8 ft, Product Type Test Lead Clip, Compatible with Grainger Part Number 397PM9, 397PN0, 397PN1, 397PN2, 397PN3, Compatible with Manufacturer Model Number 1016-081, 1016-086, 1016-096, 1016-106, 1016-112, Compatible with Series MIT1015, MIT1025/2, MIT515/2, MIT525/2, S1-1068/2, S1-568/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.