Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer Turns Ratio Tester, 8.98 in H

  • Mfr # TTRU1-ADV

  • Zoro # G113343121


product price: $6,045.89
/ea
Free Shipping & Returns

Key Features

Includes
Carry Case, USB Cables, 6 ft leads, USB drive
Standards
IEEE C57.152-2013IEC 60076-1:2011AS/NZS 6076 1:2014CIGRE 445 2011GOST 3484.1-88
Test Lead Length
6 ft
Battery Chemistry
Alkaline
For Use On
Handheld Transformers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTRU1-ADV
Zoro #
G113343121
UPC #
-
Country of Origin
United States

Dimensions

Test Lead Length
6 ft
Battery Size
AA
Tool Height
8.98 in
Manufacturer Warranty Length
1 year
Tool Length
4.1 in
Tool Width
2.95 in

Details

Item
Transformer Turns Ratio Tester
Includes
Carry Case, USB Cables, 6 ft leads, USB drive
Standards
IEEE C57.152-2013IEC 60076-1:2011AS/NZS 6076 1:2014CIGRE 445 2011GOST 3484.1-88
Battery Chemistry
Alkaline
For Use On
Handheld Transformers
Minimum Operating Temperature
-4 Degrees F
Features
Auto Power Off, High-Impact and Shock-Resistant Case, One-Hand Operation
Transformer Polarity
Normal, Reversed
Excitation Current
0.1 to 1000mA
Display Type
Digital
Excitation Voltage
1 to 51 V
Turns Ratio Range
1-24 V, 25-50 V
Calibration Frequency
40 to 480 Hz
Power Source
Battery
For Phase
Single, Three
Includes Batteries
Yes
Turns Ratio Accuracy
25 - 50 V +/-0.05 % 0.8 - 1000 +/-0.10 % 1001 - 2000 +/-0.30 % 2001 - 15000 +/-1.0 % 15000 + 1-24 V +/-0.10 % 0.8 - 1000 +/-0.20 % 1001 - 2000 +/-0.60 % 2001 - 15000 +/-2.0 % 15000 +
Current Accuracy
+/-1 % Reading, +/-0.1 mA
Display Screen Type
LCD with Backlight
Number of Batteries Required
6
Testing Functions
Turns Ratio
Maximum Operating Temperature
122 Degrees F

Description

Transformer Turns Ratio Tester, Battery Chemistry Alkaline, Battery Size AA, Calibration Frequency 40 to 480 Hz, CAT Safety Rating Not Applicable, Current Accuracy +/-1 Percent Reading, +/-0.1 mA, Display Screen Type LCD with Backlight, Display Type Digital, Excitation Current 0.1 to 1000mA, Excitation Voltage 1 to 51 V, Features Auto Power Off, High-Impact and Shock-Resistant Case, One-Hand Operation, For Phase Single, Three, For Use On Handheld Transformers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.