Zoro Homepage

Transformer Turns Ratio Tester, Digital

  • Mfr # TTRU3-BASIC

  • Zoro # G816147064


product price: $20,440.99
/ea
Free Shipping & Returns

Key Features

Excitation Current
0.1 to 2000 mA
Minimum Operating Temperature
-4 Degrees F
Tool Length
12 in
Tool Width
8 in
For Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTRU3-BASIC
Zoro #
G816147064
UPC #
-
Country of Origin
United States

Dimensions

Tool Length
12 in
Tool Width
8 in
Test Lead Length
16 ft
Tool Height
16 in
Manufacturer Warranty Length
1 yr

Details

Excitation Current
0.1 to 2000 mA
Minimum Operating Temperature
-4 Degrees F
For Phase
Three
Includes Batteries
Yes
Item
Three Phase Transformer
Power Source
AC Adapter, Electric Corded
Maximum Operating Temperature
122 Degrees F
Excitation Voltage
1 to 48V AC, Upto 125V on Primary
For Use On
Connection to Terminal Blocks
Current Accuracy
+/-1%
Display Screen Type
LCD Touchscreen
Turns Ratio Accuracy
+/-0.05 %
Calibration Frequency
50 to 480 Hz
Testing Functions
Turns Ratio
Number of Batteries Required
1
Includes
AC Adapters and Power Cord, 2.5m (8 ft), Cable Bag-Backpack, Ground Cable, 5m (16 ft), OLTC Tap Changer Cable, 9m (30 ft), Thumb Drive, Triple Function Pen
Standards
CE, EMI/EMC IEC 61326-1:2012, IEC 61010-1:2010 + AMD1:2016, MIL-STD-810G, RoHS2 EN50581
Transformer Polarity
Normal, Reversed
Battery Chemistry
Lithium
Features
Ability to Measure Actual vs Expected Phase Shift, Confirmation of Expected Nameplate Vector Configuration, Step-Down Ratio Testing, Step-Up Ratio Testing, Turns Ratio % Error vs Nameplate with Pass/Fail, Unique Kelvin Clamps with Adjustable 3-Inch Jaw
Display Type
Digital

Description

Three Phase Transformer, Battery Chemistry Lithium, Calibration Frequency 50 to 480 Hz, Current Accuracy +/-1 Percent, Display Screen Type LCD Touchscreen, Display Type Digital, Excitation Current 0.1 to 2000 mA, Excitation Voltage 1 to 48V AC, Upto 125V on Primary

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.