Zoro Homepage

All Surface Interior Cleaner, 16 oz Bottle, Liquid, Citrus

  • Mfr # G240616

  • Zoro # G316224128


product price: $11.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G240616
Zoro #
G316224128
UPC #
70382017613
Country of Origin
United States

Description

Are you looking for a quality all-purpose cleaner formulated for car interior surfaces that's easy to work with, has a pleasant smell and delivers deep and thorough cleaning to all interior surfaces. If so, we're excited to tell you that all your searching is over. Meguiar's all-surface interior cleaner is a premium interior cleaner that effectively delivers deep cleaning to all your car interior surfaces. Do you have built up dirt and grime that accumulates on commonly touched surfaces over time. No problem. Remove dirt, dust, grime and fingerprint oils from vinyl, leather, rubber and plastics and this interior cleaner leaves surfaces clean without a gloss or shine. Do you have stains on carpets or upholstered seats from interior accidents or spills. No worries. Remove stains from carpet and upholstery for a clean, refreshed, uniform look, restoring carpet, fabric and upholstery to like new. Some interior cleaners have a strong chemical smell or use overpowering scents. Not our automotive all-purpose cleaner for interiors. It has a fresh citrus scent that makes using the product an easy and positive experience. This interior surface cleaner will deep clean and leave surfaces with a no gloss, OEM finish. If you are wanting to add gloss and a protective barrier to interior vinyl, leather, rubber and plastic surfaces after cleaning, follow with an interior protectant, such as Meguiar's ultimate protectant. Whether you're looking for a product to do a deep and thorough cleaning or just need something for touch ups and daily wipe downs, all-surface interior cleaner has you and your interior covered.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.