Meguiar, s Carpet &amp, Upholstery Cleaner - 19oz. *Case of 6*

  • Mfr # G191419CASE

  • Zoro # G403077880


product price: $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G191419CASE
Zoro #
G403077880
UPC #
-
Country of Origin
United States

Description

Carpet & Upholstery Cleaner - 19oz. *Case of 6*

Whether you are looking to clean one stain or freshen the entire interior, Meguiar's Carpet and Upholstery Cleaner is perfect for the job. Active foam quickly penetrates & dissolves stains from the bottom up for deep down cleaning. This effective blend of cleaners and surface active agents removes the toughest stains and helps to restore a like-new appearance on car carpet and upholstery. The newly redesigned canister now comes with a carpet scrubber top that helps deliver improved cleaning ability. This effective formula also contains odor eliminating Re-Fresher Technology to permanently* remove odors while leaving behind a refreshing New Car Scent. *Meguiar’s® Re-Fresher Technology permanently removes existing bad odors through chemical bonding at a molecular level.

  • DEEP CLEAN: Deep cleaning, professional strength formula removes stains & odors!
  • REMOVE ODORS: Features Meguiar's Permanent Odor Eliminating Technology*
  • QUICK AND EASY: Fast acting foam breaks down stains for quick & easy cleaning
  • RESIDUE FREE: Dries quickly without leaving behind a sticky residue
  • NEW CAR SCENT: Leaves behind a fresh, new car scent

Features:

  • Deep cleaning power removes stains AND odors
  • Pro strength for quick & easy cleaning

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.