Shop MELIN TOOL CO
See all product information
Create Account
1/16" Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 3/4"
- Mfr # HDR-1/16-ALTIN
- Zoro # G4502972
product price:Â
$
12.89
/ea
Key Features
Overall Length
1/16"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1/16"
Number of Flutes
2
Shank Dia.
1/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDR-1/16-ALTIN
- Zoro #
- G4502972
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/16"
- Drill Bit Size
- 1/16"
- Shank Dia.
- 1/16"
- Drill Bit Dimension Type
- Fractional Inch
- Length of Cut
- 3/4"
Details
- Item
- Carbide Jobber Drill 118Deg 1/16X3/4
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Drill Bit Grouping
- Drill Bit
- Coolant Through
- No
- Drill Bit Finish
- AlTiN
- Material
- Carbide
- Drill Bit Material
- Carbide
- Single End/Double End
- Single End
Description
Carbide Jobber Drill 118Deg 1/16X3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.