19/64" 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2

  • Mfr # HDR-19/64-ALTIN

  • Zoro # G4751953


product price:  $55.79
/ea

Key Features

Overall Length
19/64"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
19/64"
Number of Flutes
2
Shank Dia.
19/64"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDR-19/64-ALTIN
Zoro #
G4751953
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19/64"
Drill Bit Size
19/64"
Shank Dia.
19/64"
Drill Bit Dimension Type
Fractional Inch
Length of Cut
2-3/8"

Details

Item
Carbide Jobber Drill,118 deg.,19/64x2-3/8"
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Material
Carbide
Coolant Through
No
Drill Bit Finish
AlTiN
Single End/Double End
Single End

Description

Carbide Jobber Drill,118 deg.,19/64x2-3/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.