Shop MELIN TOOL CO
See all product information
Create Account
F Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2
- Mfr # HDR-F-ALTIN
- Zoro # G4998548
product price:Â
$
46.29
/ea
Key Features
Overall Length
3-1/4"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
F
Number of Flutes
2
Shank Dia.
0.2570"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDR-F-ALTIN
- Zoro #
- G4998548
- UPC #
- -
- Country of Origin
- United States
- Item
- Carbide Jbr Drill Ltr F 2",118 deg.
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Material
- Carbide
- Drill Bit Grouping
- Drill Bit
- Drill Bit Material
- Carbide
- Coolant Through
- No
- Drill Bit Finish
- AlTiN
- Single End/Double End
- Single End
Description
Carbide Jbr Drill Ltr F 2 In.,118 deg.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.