2.00mm Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN
Mfr # HDR-2MM-ALTIN
Zoro # G4503252
product price: $13.15
/eaKey Features
Drill Bit Point Angle
118 Degrees
Drill Bit Size
2.00mm
Number of Flutes
2
Shank Dia.
2mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDR-2MM-ALTIN
Zoro #
G4503252
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.00mm
Drill Bit Size
2.00mm
Shank Dia.
2mm
Drill Bit Dimension Type
Metric
Length of Cut
22 mm
Details
Item
Carbide Jobber Drill 118Deg 2mmx22mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Material
Carbide
Drill Bit Grouping
Drill Bit
Drill Bit Material
Carbide
Drill Bit Finish
AlTiN
Coolant Through
No
Single End/Double End
Single End
Description
Carbide Jobber Drill 118Deg 2mmx22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.