2.50mm Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN

  • Mfr # HDR-2.5MM-ALTIN

  • Zoro # G4684701


product price:  $16.85
/ea

Key Features

Overall Length
2.50mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
2.50mm
Number of Flutes
2
Shank Dia.
2.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDR-2.5MM-ALTIN
Zoro #
G4684701
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.50mm
Drill Bit Size
2.50mm
Shank Dia.
2.5mm
Drill Bit Dimension Type
Metric
Length of Cut
25 mm

Details

Item
Carbide Jobber Drill,118 deg.,2.5mmx25mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Coolant Through
No
Drill Bit Grouping
Drill Bit
Drill Bit Finish
AlTiN
Drill Bit Material
Carbide
Material
Carbide
Single End/Double End
Single End

Description

Carbide Jobber Drill,118 deg.,2.5mmx25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.