2.50mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 25 mm

  • Mfr # HDR-2.5MM

  • Zoro # G4998478


product price:  $14.59
/ea

Key Features

Overall Length
2.50mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
2.50mm
Number of Flutes
2
Shank Dia.
2.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDR-2.5MM
Zoro #
G4998478
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.50mm
Drill Bit Size
2.50mm
Shank Dia.
2.5mm
Drill Bit Dimension Type
Metric
Length of Cut
25 mm

Details

Item
Jobber Drill,Carbide,2.5mm,118 deg.
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Material
Carbide
Coolant Through
No
Drill Bit Material
Carbide
Drill Bit Grouping
Drill Bit
Single End/Double End
Single End

Description

Jobber Drill,Carbide,2.5mm,118 deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.