25/64" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2
Mfr # HDR-25/64
Zoro # G4957519
product price:Â $78.29
/ea
Free Shipping & Returns
Key Features
Overall Length
25/64"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
25/64"
Number of Flutes
2
Shank Dia.
25/64"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDR-25/64
Zoro #
G4957519
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25/64"
Drill Bit Size
25/64"
Shank Dia.
25/64"
Drill Bit Dimension Type
Fractional Inch
Length of Cut
2-7/8"
Details
Item
Jobber Drill,Carbide,25/64",118 deg.
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Coolant Through
No
Drill Bit Material
Carbide
Material
Carbide
Drill Bit Grouping
Drill Bit
Single End/Double End
Single End
Description
Jobber Drill,Carbide,25/64 In.,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.