5/8" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # HDR-5/8
Zoro # G4684589
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5/8"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
5/8"
Number of Flutes
2
Shank Dia.
5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDR-5/8
Zoro #
G4684589
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5/8"
Drill Bit Size
5/8"
Shank Dia.
5/8"
Drill Bit Dimension Type
Fractional Inch
Length of Cut
3-1/2"
Details
Item
Carbide Jobber Drill,118 deg.,5/8x3-1/2"
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Material
Carbide
Coolant Through
No
Drill Bit Material
Carbide
Drill Bit Grouping
Drill Bit
Single End/Double End
Single End
Description
Carbide Jobber Drill,118 deg.,5/8x3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.