6.00mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 51 mm
Mfr # HDR-6MM
Zoro # G5334003
product price:Â $37.59
/eaKey Features
Drill Bit Point Angle
118 Degrees
Drill Bit Size
6.00mm
Number of Flutes
2
Shank Dia.
6mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDR-6MM
Zoro #
G5334003
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
83 mm
Drill Bit Size
6.00mm
Shank Dia.
6mm
Drill Bit Dimension Type
Metric
Length of Cut
51 mm
Details
Item
Carbide Jobber Drill,6mm,118 deg.
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Material
Cobalt
Material
Carbide
Coolant Through
No
Drill Bit Grouping
Drill Bit
Single End/Double End
Single End
Description
Carbide Jobber Drill,6mm,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.