Angle Mil, Cobalt, 90 deg., 1"
Mfr # AM-1-90
Zoro # G4741709
product price: $70.35
/eaKey Features
Number of Flutes
2
Single End/Double End
Single End
Overall Length
2-15/16"
Milling Dia.
1"
End Mill Style
Drill Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM-1-90
Zoro #
G4741709
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-15/16"
Milling Dia.
1"
Shank Dia.
1/2"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Angle Mil,Cobalt,90 deg.,1"
End Mill Style
Drill Point
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
Description
Angle Mil,Cobalt,90 deg.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.