Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Carb, 2 Flute, 1/4" dia., 3"L

  • Mfr # HMG-808-B

  • Zoro # G6267097


product price: $36.19
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1/4"
Single End/Double End
Single End
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMG-808-B
Zoro #
G6267097
UPC #
733438131380
Country of Origin
United States

Dimensions

Length of Cut
1/4"
Shank Dia.
1/4"
Milling Dia.
1/4"
Overall Length
3"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Ball End Mill
End Mill Style
Ball Nose
Finish
nACo

Description

Ball End Mill

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.