Zoro Homepage

Ball End Mill, Carb, 2 Flute, 3/8" dia., 4"L

  • Mfr # HMG-1212-B

  • Zoro # G6307143


product price: $51.99
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3/8"
Single End/Double End
Single End
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMG-1212-B
Zoro #
G6307143
UPC #
733438131403
Country of Origin
United States

Dimensions

Length of Cut
3/8"
Shank Dia.
3/8"
Milling Dia.
3/8"
Overall Length
4"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Ball End Mill
End Mill Style
Square
Finish
nACo

Description

Ball End Mill

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.