Carbde Generl Purpose End Mill, 3/16x5/8", Number of Flutes: 4

  • Mfr # CCMG-606-R020-ALTIN

  • Zoro # G4748130


product price:  $22.19
/ea

Key Features

Single End/Double End
Single End
Overall Length
2"
Length of Cut
5/8"
End Mill Style
Radius
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMG-606-R020-ALTIN
Zoro #
G4748130
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Length of Cut
5/8"
Shank Dia.
3/16"
Milling Dia.
3/16"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide General Purpose End Mill,3/16x5/8"
End Mill Style
Radius
End Mill Material
Carbide
Finish
AlTiN

Description

Carbide General Purpose End Mill,3/16x5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.