Carbde Stub Drll Wire, 10, 1-3/16,135 deg.
Mfr # IDR-10-ALTIN
Zoro # G4743781
product price: $28.35
/eaKey Features
Size
#10
Overall Length
2-1/4 in
Number of Flutes
2
Material
Carbide
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDR-10-ALTIN
Zoro #
G4743781
UPC #
-
Country of Origin
United States
Dimensions
Size
#10
Overall Length
2-1/4 in
Shank Dia.
0.1935"
Length of Cut
1-3/16 in
Details
Item
Carbide Stub Drill Wire,10,1-3/16,135 deg.
Number of Flutes
2
Material
Carbide
Finish
AlTiN
Drill Bit Point Angle
135 Degrees
Single End/Double End
Single End
Description
Carbide Stub Drill Wire,10,1-3/16,135 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.