Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 7/16"
Mfr # HDR-7/16-ALTIN
Zoro # G4684561
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Size
7/16"
Number of Flutes
2
Shank Dia.
7/16"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDR-7/16-ALTIN
Zoro #
G4684561
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2"
Drill Bit Size
7/16"
Shank Dia.
7/16"
Drill Bit Dimension Type
Fractional Inch
Length of Cut
2-7/8"
Details
Item
Carbide Jobber Drill,118 deg.,7/16x2-7/8"
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Material
Carbide
Drill Bit Material
Carbide
Drill Bit Grouping
Drill Bit
Drill Bit Finish
AlTiN
Coolant Through
No
Single End/Double End
Single End
Description
Carbide Jobber Drill,118 deg.,7/16x2-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.